Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC2045

Item.#
00246416
Mfr.#
BSC2045
Package Qty.
1PC
Ship pack of
1
51.55 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
25.57
Outside Diameter D (phi mm)
91.3
Speed Ratio
1:03
Module
2
Tolerance
H7 class JIS (hole diameter)
Weight (kg)
0.79
Number of Gears
45
Pressure Angle (Degree)
20
Hole Diameter d (phi mm)
12
Boss Length BL (mm)
13
Assembly Distance A (mm)
34.8
Tip Distance F (mm)
21.7
Hole Length S (mm)
21
Pitch Circle Diameter P.C.D. (mm)
90
Face Width (W)(mm)
14
Boss Diameter B (mm)
64
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.