Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC2515

Item.#
00246425
Mfr.#
BSC2515
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
40.24
Outside Diameter D (phi mm)
42.2
Speed Ratio
0.04375
Module
2.5
Tolerance
H7classJIS(holediameter)
Weight (kg)
0.23
Number of Gears
15
Pressure Angle (Degree)
20
Hole Diameter d (phi mm)
10
Boss Length BL (mm)
20.1
Assembly Distance A (mm)
77.93
Tip Distance F (mm)
22.5
Hole Length S (mm)
38
Pitch Circle Diameter P.C.D. (mm)
37.5
Face Width (W)(mm)
19
Boss Diameter B (mm)
28
Accuracy Class
Class8JISN(formerlyJIS4grade)
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.