Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC3015

Item.#
00246443
Mfr.#
BSC3015
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
43.39
Outside Diameter D (phi mm)
50.7
Speed Ratio
1:03
Module
3
Tolerance
H7 class JIS (hole diameter)
Weight (kg)
0.4
Number of Gears
15
Hole Diameter d (phi mm)
12
Pressure Angle (Degree)
20
Boss Length BL (mm)
20
Assembly Distance A (mm)
89.36
Tip Distance F (mm)
22.8
Hole Length S (mm)
41
Pitch Circle Diameter P.C.D. (mm)
45
Face Width (W)(mm)
22
Boss Diameter B (mm)
34
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.