Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC3045

Item.#
00246452
Mfr.#
BSC3045
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Weight (kg)
2.2
Number of Gears
45
Hole Diameter d (phi mm)
18
Boss Length BL (mm)
20
Assembly Distance A (mm)
50.95
Tip Distance F (mm)
31.3
Hole Length S (mm)
31
Pitch Circle Diameter P.C.D. (mm)
135
Face Width (W)(mm)
22
Boss Diameter B (mm)
96
Pressure Angle (Degree)
20
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
37.38
Outside Diameter D (phi mm)
136.9
Speed Ratio
1:03
Module
3
Tolerance
H7 class JIS (hole diameter)
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.