Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC4015

Item.#
00246461
Mfr.#
BSC4015
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
52.45
Outside Diameter D (phi mm)
67.6
Speed Ratio
1:03
Module
4
Tolerance
H7 class JIS (hole diameter)
Weight (kg)
0.9
Number of Gears
15
Hole Diameter d (phi mm)
15
Pressure Angle (Degree)
20
Boss Length BL (mm)
22.5
Assembly Distance A (mm)
115
Tip Distance F (mm)
26.3
Hole Length S (mm)
50
Pitch Circle Diameter P.C.D. (mm)
60
Face Width (W)(mm)
28
Boss Diameter B (mm)
45
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.