Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Multi Purpose Brush

Multi Purpose Brush 118707 0050

4.00 (2)
Item.#
00246462
Mfr.#
118707 0050
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
About 20
Trim Length (mm)
About 36
Trim
Mountain wool, chemical fiber
Dimension (mm)
50
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When painting with the paint on the item name of the product on site.
5
From Japan
On 2016-04-21 14:52:17
Since there is also 70 mm, once paint is applied, a considerable amount sticks to the brush, so it is easy to paint the color. I think that the tip of the tip also has the softness just right.
This review is about item#00246478.
Painting of slate roof
3
From Japan
On 2014-05-30 13:22:41
I feel that it is better to have a slightly stronger back.
This review is about item#00246478.