Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3
  • Bevel Gear Fast Ratio 1:3

Bevel Gear Fast Ratio 1:3 BSC4045

by AOKI
Item.#
00246477
Mfr.#
BSC4045
Package Qty.
1PC
Ship pack of
1
179.90 SGD
ADD TO CART
Shipped after 2017-10-04
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Surface Processing
Blackening
Overall Length L (mm)
48.52
Outside Diameter D (phi mm)
182.5
Speed Ratio
1:03
Module
4
Tolerance
H7 class JIS (hole diameter)
Weight (kg)
5
Pressure Angle (Degree)
20
Number of Gears
45
Hole Diameter d (phi mm)
20
Boss Length BL (mm)
27
Assembly Distance A (mm)
67
Tip Distance F (mm)
40.8
Hole Length S (mm)
40
Pitch Circle Diameter P.C.D. (mm)
180
Face Width (W)(mm)
28
Boss Diameter B (mm)
120
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:3, you have to purchase a fit commodity separately.