Buy more than* S$200* and get FREE SHIPPING

  • Circular Saw Guide Mobile
  • Circular Saw Guide Mobile
  • Circular Saw Guide Mobile
  • Circular Saw Guide Mobile

Circular Saw Guide Mobile MRG-M9045M

4.42 (12)
Item.#
00246496
Mfr.#
MRG-M9045M
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Weight (g)
206
Specification
Possible to cut 90 degree, with scale in the back, with gradient scale, circular saw pitch scale 100/91/90, mounting hole of safety rope
Outside Dimension (mm)
238x239
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Used for wood work
4
From Japan
On 2018-01-27 18:59:27
It is light because it is made of magnesium. It is easy to handle
This review is about item#246496.
Wood work
5
From Japan
On 2018-01-22 14:31:36
It is light and good for biting into timber. The cutting work is quick.
This review is about item#246496.
Helping circular sawing work
4
From Japan
On 2017-12-26 00:25:50
It is more lightweight than I thought, stability is also very helpful, but I am considering how to do the place to stop
This review is about item#00246496.
Cutting of building materials (2 × 4 etc.) with DIY
5
From Japan
On 2017-11-20 16:53:03
Very light. And easy to use. It became foolish to have had a hard time to put right perpendicular to beautiful ever.
This review is about item#246496.
For small wood
5
From Japan
On 2017-06-26 19:13:17
Although I have used it only once, since it is light and solid, the usability to small wood is good.
This review is about item#246487.
Carpentry work
4
From Japan
On 2017-03-18 16:24:32
Usability is nice, but I want a little longer if I want a greed.
This review is about item#246496.
Cut of wooden wall material
5
From Japan
On 2017-01-15 18:51:44
I regret that I should have bought sooner. Better to use, not limited to lightness. I used to be able to adjust the angle so far, but the accuracy was not good.
This review is about item#246487.
To cut wood to 45 degrees.
4
From Japan
On 2016-05-03 19:00:43
It is light, and it is good that 45 degrees can be given to personality.
This review is about item#00246496.
Do-it-yourself
2
From Japan
On 2016-03-06 18:47:30
I want a little more height of the part to be caught.
This review is about item#00246496.
Circular sawing work
5
From Japan
On 2016-01-28 09:00:25
It is compact and lightweight and very easy to use.
This review is about item#00246487.