Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4

Bevel Gear Fast Ratio 1:4 BSD1015

Item.#
00246504
Mfr.#
BSD1015
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pitch Circle Diameter (phi mm)
15
Module
1
Tolerance
JIS7 class (hole diameter)
Gear Width (mm)
8
Weight (kg)
0.02
Number of Gears
15
Shape
B2
Outer Diameter (phi mm)
16.9
Tip Distance F (mm)
8.6
Hole Length S (mm)
16
Pitch Circle Diameter P.C.D. (mm)
15
Face Width (W)(mm)
8
Pressure Angle (Degree)
20
Boss Diameter B (mm)
12
Accuracy Class
N8 grade JIS (old JIS4 class)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
6
Boss Length BL (mm)
7.9
Surface Processing
Blackening
Assembly Distance A (mm)
38.31
Material
S45C(JIS G 4051)
Overall Length L (mm)
16.25
Outside Diameter D (phi mm)
16.9
Speed Ratio
1:04