Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4

Bevel Gear Fast Ratio 1:4 BSD1060

Item.#
00246513
Mfr.#
BSD1060
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Boss Length BL (mm)
10
Surface Processing
Blackening
Assembly Distance A (mm)
22.53
Material
S45C(JIS G 4051)
Overall Length L (mm)
17.69
Outside Diameter D (phi mm)
60.5
Speed Ratio
0.044444444444
Pitch Circle Diameter (phi mm)
60
Module
1
Tolerance
JIS H7 class (hole diameter)
Gear Width (mm)
8
Weight (kg)
0.21
Pressure Angle (Degree)
20
Number of Gears
60
Shape
B3
Outer Diameter (phi mm)
60.5
Tip Distance F (mm)
16
Hole Length S (mm)
15
Pitch Circle Diameter P.C.D. (mm)
60
Face Width (W)(mm)
8
Boss Diameter B (mm)
42
Accuracy Class
JIS N 8 class (formerly JIS4 grade)
Tooth Profile
Full depth tooth
Hole Diameter d (phi mm)
8