Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4

Bevel Gear Fast Ratio 1:4 BSD1515

Item.#
00246522
Mfr.#
BSD1515
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Face Width (W)(mm)
12
Boss Diameter B (mm)
18
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
8
Boss Length BL (mm)
10.5
Surface Processing
Blackening
Outer Diameter (phi mm)
25.4
Tip Distance F (mm)
11.4
Hole Length S (mm)
22
Pitch Circle Diameter P.C.D. (mm)
22.5
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:4, you have to purchase a fit commodity separately.
Pressure Angle (Degree)
20
Pitch Circle Diameter (phi mm)
22.5
Module
1.5
Tolerance
H7 class JIS (hole diameter)
Gear Width (mm)
12
Weight (kg)
0.1
Number of Gears
15
Assembly Distance A (mm)
56.06
Material
S45C(JIS G 4051)
Overall Length L (mm)
22.97
Outside Diameter D (phi mm)
25.4
Speed Ratio
1:04