Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4

Bevel Gear Fast Ratio 1:4 BSD2015

by AOKI
Item.#
00246547
Mfr.#
BSD2015
Package Qty.
1PC
Ship pack of
1
19.70 SGD
ADD TO CART
Shipped after 2017-08-07
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Hole Diameter d (phi mm)
10
Boss Length BL (mm)
13.1
Surface Processing
Blackening
Outer Diameter (phi mm)
33.9
Tip Distance F (mm)
14.3
Hole Length S (mm)
28
Pitch Circle Diameter P.C.D. (mm)
30
Face Width (W)(mm)
16
Boss Diameter B (mm)
24
Accuracy Class
Class8JISN(formerlyJIS4grade)
Tooth Profile
Namiha
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:4, you have to purchase a fit commodity separately.
Pressure Angle (Degree)
20
Weight (kg)
0.26
Number of Gears
15
Assembly Distance A (mm)
73.81
Material
S45C(JIS G 4051)
Overall Length L (mm)
29.69
Outside Diameter D (phi mm)
33.9
Speed Ratio
0.044444444444
Pitch Circle Diameter (phi mm)
30
Module
2
Tolerance
H7classJIS(holediameter)
Gear Width (mm)
16