Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4

Bevel Gear Fast Ratio 1:4 BSD2060

Item.#
00246556
Mfr.#
BSD2060
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Tooth Profile
Namiha
Hole Diameter d (phi mm)
12
Boss Length BL (mm)
14
Surface Processing
Blackening
Outer Diameter (phi mm)
121.0
Tip Distance F (mm)
23.5
Hole Length S (mm)
22
Pitch Circle Diameter P.C.D. (mm)
120
Face Width (W)(mm)
16
Boss Diameter B (mm)
80
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:4, you have to purchase a fit commodity separately.
Pressure Angle (Degree)
20
Gear Width (mm)
16
Weight (kg)
2
Number of Gears
60
Assembly Distance A (mm)
36.56
Material
S45C(JIS G 4051)
Overall Length L (mm)
26.88
Outside Diameter D (phi mm)
121
Speed Ratio
1:04
Pitch Circle Diameter (phi mm)
120
Module
2
Tolerance
H7 class JIS (hole diameter)