Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4

Bevel Gear Fast Ratio 1:4 BSD2560

Item.#
00246574
Mfr.#
BSD2560
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Pitch Circle Diameter P.C.D. (mm)
150
Face Width (W)(mm)
20
Boss Diameter B (mm)
100
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
15
Boss Length BL (mm)
18
Surface Processing
Blackening
Outer Diameter (phi mm)
151.2
Tip Distance F (mm)
30
Hole Length S (mm)
28
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:4, you have to purchase a fit commodity separately.
Pressure Angle (Degree)
20
Speed Ratio
1:04
Pitch Circle Diameter (phi mm)
150
Module
2.5
Tolerance
H7 class JIS (hole diameter)
Gear Width (mm)
20
Weight (kg)
3.9
Number of Gears
60
Assembly Distance A (mm)
46.32
Material
S45C(JIS G 4051)
Overall Length L (mm)
34.22
Outside Diameter D (phi mm)
151.2