Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4

Bevel Gear Fast Ratio 1:4 BSD3015

Item.#
00246583
Mfr.#
BSD3015
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Boss Length BL (mm)
17
Surface Processing
Blackening
Outer Diameter (phi mm)
50.8
Tip Distance F (mm)
18.8
Hole Length S (mm)
40
Pitch Circle Diameter P.C.D. (mm)
45
Face Width (W)(mm)
24
Boss Diameter B (mm)
36
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
12
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:4, you have to purchase a fit commodity separately.
Pressure Angle (Degree)
20
Number of Gears
15
Assembly Distance A (mm)
108.11
Material
S45C(JIS G 4051)
Overall Length L (mm)
41.94
Outside Diameter D (phi mm)
50.8
Speed Ratio
1:04
Pitch Circle Diameter (phi mm)
45
Module
3
Tolerance
H7 class JIS (hole diameter)
Gear Width (mm)
24
Weight (kg)
0.76