Buy more than* S$200* and get FREE SHIPPING

  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4
  • Bevel Gear Fast Ratio 1:4

Bevel Gear Fast Ratio 1:4 BSD3060

Item.#
00246592
Mfr.#
BSD3060
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Weight (kg)
4.6
Number of Gears
60
Assembly Distance A (mm)
54.59
Material
S45C(JIS G 4051)
Overall Length L (mm)
40.07
Outside Diameter D (phi mm)
181.5
Speed Ratio
1:04
Pitch Circle Diameter (phi mm)
180
Module
3
Tolerance
H7 class JIS (hole diameter)
Gear Width (mm)
24
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:4, you have to purchase a fit commodity separately.
Pressure Angle (Degree)
20
Boss Length BL (mm)
20
Surface Processing
Blackening
Outer Diameter (phi mm)
181.5
Tip Distance F (mm)
35
Hole Length S (mm)
32
Pitch Circle Diameter P.C.D. (mm)
150
Face Width (W)(mm)
24
Boss Diameter B (mm)
120
Accuracy Class
Class 8 JIS N (formerly JIS4 grade)
Tooth Profile
Namiha
Hole Diameter d (phi mm)
18