Buy more than* S$200* and get FREE SHIPPING

  • Spiral Miter Gears
  • Spiral Miter Gears
  • Spiral Miter Gears

Spiral Miter Gears PBS1530R

by AOKI
4.00 (3)
Item.#
00246775
Mfr.#
PBS1530R
Package Qty.
1PC
Ship pack of
1
27.27 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Caution
This product is sold as a single unit. If you are using it with ratio of the velocity 1:1, you have to purchase a fit commodity separately.
Helix Angle (Degree)
35
Pressure Angle (Degree)
20
Boss Diameter B (mm)
35
Boss Length BL (mm)
12.5
Assembly Distance A (mm)
40
Tip Distance F (mm)
18.41
Hole Length S (mm)
22
Pitch Circle Diameter P.C.D. (mm)
30
Face Width (W)(mm)
10
Module (m)
1.5
Surface Finish
Cutting
Tooth Profile
Namiha
Material
S45C(JIS G 4051)
Hole Diameter d (phi mm)
12
Surface Processing
Black oxide finish
Pricision
JISN8 class (formerly JIS4 grade)
Overall Length L (mm)
25.11
Outside Diameter D (phi mm)
46.82
Weight (kg)
0.24
Number of Gears
30
Shaft Hole Diameter Tolerance
H7 class JIS
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Hobby radio control helicopter
5
From Japan
On 2013-12-20 13:42:11
We were able to purchase difficult-to-obtain parts cheaply.
This review is about item#00246635.
Manual machine
3
From Japan
On 2013-03-13 21:57:56
I chose the spiral somehow because it is cheaper rather than miter gear. However, I was shyly informed that there was R type (right twist) and L type (left twist), and one side can not mesh with each other. Moreover, as for the product name L type and R type as well, it is not distinguished by 'Spiral bevel gear speed ratio 1: 1', it is not displayed side by side when searching, it is on a separate page, noticing that there are 2 kinds I did not even. It is common sense that bevel gears have R and L, but if it is, then the direction of the product name should be more easily understood absolutely. I waited 5 days to prepare for the mistake, and it took me two weeks to finish it in pairs after all.
This review is about item#00246617.
For power transmission
4
From Japan
On 2011-11-29 11:56:33
Although it is necessary to drill a set screw etc., it was easy because it was not particularly hard material, but there was a little black dyeing unevenness but I felt it was not a level to worry on my level of use.
This review is about item#00246617.