Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS100S

5.00 (2)
Item.#
00249252
Mfr.#
WS100S
Package Qty.
1PC
Ship pack of
1
489.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Surface Processing
Black oxide finish
Twist
Right
Tolerance
H7 class JIS (hole diameter)
Material
S45C
Hole Diameter d (phi mm)
40
Surface Finish
Cutting
Tooth Profile
Namiha
Boss Length BL (mm)
60
Pressure Angle (Degree)
20
Pitch Circle Diameter (phi mm)
110
Module
10.0
Overall Length (mm)
250
Lead Angle
12 minutes 5 degrees
Worm Length
190
Outer Diameter (phi mm)
130
Number
1
Hub Diameter (phi mm)
82
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot making
5
From Japan
On 2014-06-28 09:37:29
I think I was able to do what I expected
This review is about item#00249261.
We bought it as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
There was no particular problem. I hope the delivery date will be a little earlier.
This review is about item#00249277.