Buy more than* S$200* and get FREE SHIPPING

  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS10D

by AOKI
Item.#
00249261
Mfr.#
WS10D
Package Qty.
1PC
Ship pack of
1
7.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
18
Hub Diameter (phi mm)
18
Pitch Circle Diameter (phi mm)
16
Overall Length (mm)
32
Hole Diameter d (phi mm)
6
Number
RightArticle2
Boss Length
12
Module
1
Lead Angle
08minutes7degrees
Worm Length
20