Buy more than* S$200* and get FREE SHIPPING

  • Worm Gears
  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS10S

by AOKI
5.00 (2)
Item.#
00249277
Mfr.#
WS10S
Package Qty.
1PC
Ship pack of
1
7.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Finish
Cutting
Number
1
Material
S45C
Hub Diameter (phi mm)
18
Module
1.0
Lead Angle
3 degree 35 '
Tooth Profile
Full depth tooth
Boss Length BL (mm)
12
Surface Processing
Black oxide finish
Pressure Angle (Degree)
20
Twist
Right
Outer Diameter (phi mm)
18
Pitch Circle Diameter (phi mm)
16
Tolerance
JIS grade H7 (hole diameter)
Overall Length (mm)
32
Hole Diameter d (phi mm)
6
Worm Length
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot production
5
From Japan
On 2014-06-28 09:37:29
I think we can expect the behavior
This review is about item#00249261.
I purchased as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
In particular, there was no problem. I think that it may be as early as a little more time for delivery.
This review is about item#00249277.