Buy more than* S$200* and get FREE SHIPPING

  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS15D

5.00 (2)
Item.#
00249286
Mfr.#
WS15D
Package Qty.
1PC
Ship pack of
1
16.70 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Boss Length
12
Module
1.5
Lead Angle
51 minutes 6 degrees
Worm Length
28
Number
Right Article 2
Pitch Circle Diameter (phi mm)
25
Overall Length (mm)
40
Hole Diameter d (phi mm)
10
Outer Diameter (phi mm)
28
Hub Diameter (phi mm)
20
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot making
5
From Japan
On 2014-06-28 09:37:29
I think I was able to do what I expected
This review is about item#00249261.
We bought it as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
There was no particular problem. I hope the delivery date will be a little earlier.
This review is about item#00249277.