Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Worm Gears
  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS15S

5.00 (2)
Item.#
00249295
Mfr.#
WS15S
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
10
Surface Finish
Cutting
Tooth Profile
Full depth tooth
Boss Length BL (mm)
12
Pressure Angle (Degree)
20
Pitch Circle Diameter (phi mm)
25
Module
1.5
Overall Length (mm)
40
Lead Angle
3 degree 26 '
Worm Length
28
Outer Diameter (phi mm)
28
Number
1
Hub Diameter (phi mm)
20
Surface Processing
Black oxide finish
Twist
Right
Tolerance
JIS grade H7 (hole diameter)
Material
S45C
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot making
5
From Japan
On 2014-06-28 09:37:29
I think I was able to do what I expected
This review is about item#00249261.
We bought it as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
There was no particular problem. I hope the delivery date will be a little earlier.
This review is about item#00249277.