Buy more than* S$200* and get FREE SHIPPING

  • Worm Gears
  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS20S

by AOKI
5.00 (2)
Item.#
00249313
Mfr.#
WS20S
Package Qty.
1PC
Ship pack of
1
13.44 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Boss Length BL (mm)
15
Pressure Angle (Degree)
20
Pitch Circle Diameter (phi mm)
31
Module
2.0
Overall Length (mm)
52
Lead Angle
3 degree 42 '
Worm Length
37
Outer Diameter (phi mm)
35
Number
1
Hub Diameter (phi mm)
25
Surface Processing
Blackening
Twist
Right
Tolerance
JIS grade H7 (Hole diameter)
Material
S45C
Hole Diameter d (phi mm)
12
Surface Finish
Cutting
Tooth Profile
Full depth tooth
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot making
5
From Japan
On 2014-06-28 09:37:29
I think I was able to do what I expected
This review is about item#00249261.
We bought it as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
There was no particular problem. I hope the delivery date will be a little earlier.
This review is about item#00249277.