Buy more than* S$200* and get FREE SHIPPING

  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS25D

5.00 (2)
Item.#
00249322
Mfr.#
WS25D
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Pitch Circle Diameter (phi mm)
37
Overall Length (mm)
63
Hole Diameter d (phi mm)
14
Outer Diameter (phi mm)
42
Hub Diameter (phi mm)
30
Module
2.5
Lead Angle
43 minutes 7 degrees
Worm Length
45
Number
Right Article 2
Boss Length
18
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot making
5
From Japan
On 2014-06-28 09:37:29
I think I was able to do what I expected
This review is about item#00249261.
We bought it as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
There was no particular problem. I hope the delivery date will be a little earlier.
This review is about item#00249277.