Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Worm Gears
  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS25S

5.00 (2)
Item.#
00249331
Mfr.#
WS25S
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Twist
Right
Tolerance
H7 class JIS (hole diameter)
Material
S45C
Hole Diameter d (phi mm)
14
Surface Finish
Cutting
Tooth Profile
Namiha
Boss Length BL (mm)
18
Pressure Angle (Degree)
20
Pitch Circle Diameter (phi mm)
37
Module
2.5
Overall Length (mm)
63
Lead Angle
52 minutes three times
Worm Length
45
Outer Diameter (phi mm)
42
Number
1
Hub Diameter (phi mm)
30
Surface Processing
Black oxide finish
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot making
5
From Japan
On 2014-06-28 09:37:29
I think I was able to do what I expected
This review is about item#00249261.
We bought it as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
There was no particular problem. I hope the delivery date will be a little earlier.
This review is about item#00249277.