Buy more than* S$200* and get FREE SHIPPING

  • Worm Gears
  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS30S

by AOKI
5.00 (2)
Item.#
00249356
Mfr.#
WS30S
Package Qty.
1PC
Ship pack of
1
30.70 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Tooth Profile
Namiha
Boss Length BL (mm)
20
Pressure Angle (Degree)
20
Pitch Circle Diameter (phi mm)
44
Module
3.0
Overall Length (mm)
75
Lead Angle
54 minutes three times
Worm Length
55
Outer Diameter (phi mm)
50
Number
1
Hub Diameter (phi mm)
35.7
Surface Processing
Black oxide finish
Twist
Right
Tolerance
H7 class JIS (hole diameter)
Material
S45C
Hole Diameter d (phi mm)
16
Surface Finish
Cutting
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot production
5
From Japan
On 2014-06-28 09:37:29
I think we can expect the behavior
This review is about item#00249261.
I purchased as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
In particular, there was no problem. I think that it may be as early as a little more time for delivery.
This review is about item#00249277.