Buy more than* S$200* and get FREE SHIPPING

  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS40D

by AOKI
Item.#
00249365
Mfr.#
WS40D
Package Qty.
1PC
Ship pack of
1
65.88 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Module
4.0
Lead Angle
59 minutes 7 degrees
Worm Length
70
Number
Right Article 2
Boss Length
25
Overall Length (mm)
95
Hole Diameter d (phi mm)
22
Outer Diameter (phi mm)
65
Hub Diameter (phi mm)
45
Pitch Circle Diameter (phi mm)
57