Buy more than* S$200* and get FREE SHIPPING

  • Worm Gears
  • Worm Gears
  • Worm Gears
  • Worm Gears

Worm Gears WS40S

by AOKI
5.00 (2)
Item.#
00249374
Mfr.#
WS40S
Package Qty.
1PC
Ship pack of
1
67.17 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Module
4.0
Overall Length (mm)
95
Lead Angle
01 minutes 4 degrees
Worm Length
70
Outer Diameter (phi mm)
65
Number
1
Hub Diameter (phi mm)
45
Surface Processing
Black oxide finish
Twist
Right
Tolerance
H7 class JIS (hole diameter)
Material
S45C
Hole Diameter d (phi mm)
22
Surface Finish
Cutting
Tooth Profile
Namiha
Boss Length BL (mm)
25
Pressure Angle (Degree)
20
Pitch Circle Diameter (phi mm)
57
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Robot making
5
From Japan
On 2014-06-28 09:37:29
I think I was able to do what I expected
This review is about item#00249261.
We bought it as a generator bearing for wind power generation.
5
From Japan
On 2013-10-28 14:50:38
There was no particular problem. I hope the delivery date will be a little earlier.
This review is about item#00249277.