Buy more than* S$200* and get FREE SHIPPING

  • Wheel
  • Wheel
  • Wheel

Wheel HF10060S

5.00 (1)
Item.#
00249505
Mfr.#
HF10060S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
2,199.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Opponent Thread
1
Pressure Angle (Degree)
20
Material
FC200(JIS G5501)
Tolerance
H7 class JIS (hole diameter d)
Weight (kg)
66
Number of Gears
60
Reduction Ratio
0.083333333333
Tooth Profile
Namiha
Dimensions C (mm)
355
Dimensions L (mm)
100
Surface Finish
Cutting
Twist
Right
Module
10
Pitch Circle Diameter P.C.D. (mm)
600
Face Width (W)(mm)
72
Dimensions BL (mm)
28
Boss Diameter B (mm)
160
Hole Diameter d (phi mm)
32
Outside Diameter D (phi mm)
620
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool creation
5
From Japan
On 2014-04-28 16:38:56
Is good
This review is about item#00249611.