Buy more than* S$200* and get FREE SHIPPING

  • Wheel
  • Wheel
  • Wheel

Wheel HF1030S

5.00 (1)
Item.#
00249541
Mfr.#
HF1030S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Opponent Thread
1
Pressure Angle (Degree)
20
Material
FC200(JIS G5501)
Module
1
Tolerance
H7 grade JIS (hole diameter d)
Weight (kg)
0.06
Number of Gears
30
Reduction Ratio
1:30
Tooth Profile
Namiha
Dimensions C (mm)
23
Dimensions L (mm)
20
Surface Finish
Cutting
Twist
Right
Surface Processing
-
Shape
K4
Pitch Circle Diameter P.C.D. (mm)
30
Face Width (W)(mm)
10
Dimensions BL (mm)
10
Boss Diameter B (mm)
20
Hole Diameter d (phi mm)
6
Outside Diameter D (phi mm)
32
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool creation
5
From Japan
On 2014-04-28 16:38:56
Is good
This review is about item#00249611.