|
Wheel HF1530S
(1)
- Item.#
- 00249611
- Mfr.#
- HF1530S
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Opponent Thread
- 1
- Pressure Angle (Degree)
- 20
- Material
- FC200(JIS G5501)
- Tooth Profile
- Namiha
- Dimensions C (mm)
- 35
- Dimensions L (mm)
- 22
- Tolerance
- H7 class JIS (hole diameter d)
- Weight (kg)
- 0.2
- Number of Gears
- 30
- Reduction Ratio
- 1:30
- Surface Finish
- Cutting
- Twist
- Right
- Boss Diameter B (mm)
- 30
- Hole Diameter d (phi mm)
- 10
- Outside Diameter D (phi mm)
- 48
- Module
- 1.5
- Pitch Circle Diameter P.C.D. (mm)
- 45
- Face Width (W)(mm)
- 12
- Dimensions BL (mm)
- 10
|
Customers Who Viewed This Item Also Viewed
<<
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
Kohara Gear Industry (KHK)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Machine tool creation
From Japan
On 2014-04-28 16:38:56
Is good
Customers Who Bought This Item Also Bought