Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel
  • Wheel
  • Wheel

Wheel HF1560S

5.00 (1)
Item.#
00249645
Mfr.#
HF1560S
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Opponent Thread
1
Pressure Angle (Degree)
20
Material
FC200(JIS G5501)
Pitch Circle Diameter P.C.D. (mm)
90
Face Width (W)(mm)
14
Dimensions BL (mm)
10
Boss Diameter B (mm)
40
Hole Diameter d (phi mm)
12
Outside Diameter D (phi mm)
93
Module
1.5
Surface Finish
Cutting
Twist
Right
Tolerance
H7 class JIS (hole diameter d)
Weight (kg)
0.52
Number of Gears
60
Reduction Ratio
0.083333333333
Tooth Profile
Namiha
Dimensions C (mm)
57.5
Dimensions L (mm)
24
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool creation
5
From Japan
On 2014-04-28 16:38:56
Is good
This review is about item#00249611.