Buy more than* S$200* and get FREE SHIPPING

  • Wheel
  • Wheel
  • Wheel

Wheel HF2030S

by AOKI
5.00 (1)
Item.#
00249681
Mfr.#
HF2030S
Package Qty.
1PC
Ship pack of
1
21.61 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Opponent Thread
1
Pressure Angle (Degree)
20
Material
FC200(JIS G5501)
Dimensions BL (mm)
13
Boss Diameter B (mm)
40
Hole Diameter d (phi mm)
12
Outside Diameter D (phi mm)
64
Module
2
Pitch Circle Diameter P.C.D. (mm)
60
Face Width (W)(mm)
22
Surface Finish
Cutting
Twist
Right
Number of Gears
30
Reduction Ratio
1:30
Tooth Profile
Namiha
Dimensions C (mm)
45.5
Dimensions L (mm)
35
Tolerance
H7 class JIS (hole diameter d)
Weight (kg)
0.54
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creating machine tools
5
From Japan
On 2014-04-28 16:38:56
Is good
This review is about item#00249611.