Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wheel
  • Wheel
  • Wheel

Wheel HF2520S

5.00 (1)
Item.#
00249733
Mfr.#
HF2520S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Opponent Thread
1
Pressure Angle (Degree)
20
Material
FC200(JIS G5501)
Tooth Profile
Namiha
Dimensions C (mm)
43.5
Dimensions L (mm)
36
Tolerance
H7 class JIS (hole diameter d)
Weight (kg)
0.4
Number of Gears
20
Reduction Ratio
1:20
Surface Finish
Cutting
Twist
Right
Boss Diameter B (mm)
35
Hole Diameter d (phi mm)
12
Outside Diameter D (phi mm)
55
Module
2.5
Pitch Circle Diameter P.C.D. (mm)
50
Face Width (W)(mm)
22
Dimensions BL (mm)
14
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool creation
5
From Japan
On 2014-04-28 16:38:56
Is good
This review is about item#00249611.