Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheel
  • Wheel
  • Wheel

Wheel HF3020S

5.00 (1)
Item.#
00249803
Mfr.#
HF3020S
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Opponent Thread
1
Pressure Angle (Degree)
20
Material
FC200(JIS G5501)
Pitch Circle Diameter P.C.D. (mm)
60
Face Width (W)(mm)
28
Dimensions BL (mm)
15
Boss Diameter B (mm)
50
Hole Diameter d (phi mm)
20
Outside Diameter D (phi mm)
60
Module
3
Surface Finish
Cutting
Twist
Right
Tolerance
H7 class JIS (hole diameter d)
Weight (kg)
0.7
Number of Gears
20
Reduction Ratio
1:20
Tooth Profile
Namiha
Dimensions C (mm)
52
Dimensions L (mm)
43
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine tool creation
5
From Japan
On 2014-04-28 16:38:56
Is good
This review is about item#00249611.