Buy more than* S$200* and get FREE SHIPPING

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ1010

by AOKI
Item.#
00250144
Mfr.#
LQ1010
Package Qty.
1PC
Ship pack of
1
51.17 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Surface Tangential Load (N)
931.6
Face Width (W)(mm)
10
Tooth Profile
Full depth tooth
Height H (mm)
10
Effective Number of Gear
318
Surface Finish
Cutting
Surface Processing
Black oxide finish
Weight (kg)
0.72
Mesh Height PH (mm)
9
Accuracy Class
JIS N8 class (formerly JIS 4 grade)
Heat Processing
Stress relief ShoJun
Overall Length L (mm)
1000
Module
1