Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ103

Item.#
00250187
Mfr.#
LQ103
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Effective Number of Gear
95
Weight (kg)
0.22
Mesh Height PH (mm)
9
Accuracy Class
JIS grade N8 (formerly JIS grade 4)
Heat Processing
Straightening annealing
Surface Finish
Cutting
Surface Processing
Black oxide finish
Overall Length L (mm)
300
Module
1
Surface Tangential Load (N)
931.6
Face Width (W)(mm)
10
Tooth Profile
Full depth tooth
Height H (mm)
10