Buy more than* S$200* and get FREE SHIPPING

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ105

Item.#
00250196
Mfr.#
LQ105
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Heat Processing
Stress relief ShoJun
Overall Length L (mm)
500
Module
1
Surface Tangential Load (N)
931.6
Face Width (W)(mm)
10
Surface Finish
Cutting
Surface Processing
Black oxide finish
Tooth Profile
Full depth tooth
Height H (mm)
10
Effective Number of Gear
159
Weight (kg)
0.36
Mesh Height PH (mm)
9
Accuracy Class
JIS N8 class (formerly JIS 4 grade)