Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ1510

Item.#
00250205
Mfr.#
LQ1510
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Accuracy Class
(Quaternary old JIS) N8 JIS Class
Heat Processing
Strain-relieving ShoJun
Overall Length L (mm)
1000
Module
1.5
Surface Tangential Load (N)
2059
Surface Finish
Cutting
Surface Processing
Black oxide finish
Face Width (W)(mm)
15
Tooth Profile
Namiha
Height H (mm)
15
Effective Number of Gear
212
Weight (kg)
1.6
Mesh Height PH (mm)
13.5