Buy more than* S$200* and get FREE SHIPPING

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ153

Item.#
00250241
Mfr.#
LQ153
Package Qty.
1PC
Ship pack of
1
24.23 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Accuracy Class
(Quaternary old JIS) N8 JIS Class
Heat Processing
Strain-relieving ShoJun
Overall Length L (mm)
300
Module
1.5
Surface Tangential Load (N)
2059
Surface Finish
Cutting
Surface Processing
Black oxide finish
Face Width (W)(mm)
15
Tooth Profile
Namiha
Height H (mm)
15
Effective Number of Gear
63
Weight (kg)
0.48
Mesh Height PH (mm)
13.5