Buy more than* S$200* and get FREE SHIPPING

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ203

Item.#
00250302
Mfr.#
LQ203
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Heat Processing
Stress relief ShoJun
Overall Length L (mm)
300
Module
2
Surface Tangential Load (N)
3727
Face Width (W)(mm)
20
Surface Finish
Cutting
Surface Processing
Black oxide finish
Tooth Profile
Full depth tooth
Height H (mm)
20
Effective Number of Gear
47
Weight (kg)
0.84
Mesh Height PH (mm)
18
Accuracy Class
JIS N8 class (formerly JIS 4 grade)