Buy more than* S$200* and get FREE SHIPPING

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ2510

Item.#
00250327
Mfr.#
LQ2510
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Module
2.5
Surface Tangential Load (N)
5884
Face Width (W)(mm)
25
Tooth Profile
Namiha
Height H (mm)
25
Surface Finish
Cutting
Surface Processing
Black oxide finish
Effective Number of Gear
127
Weight (kg)
4.4
Mesh Height PH (mm)
22.5
Accuracy Class
(Quaternary old JIS) N8 JIS Class
Heat Processing
Strain-relieving ShoJun
Overall Length L (mm)
1000