Buy more than* S$200* and get FREE SHIPPING

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear
  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ253

Item.#
00250363
Mfr.#
LQ253
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Overall Length L (mm)
300
Module
2.5
Surface Tangential Load (N)
5884
Face Width (W)(mm)
25
Tooth Profile
Namiha
Surface Finish
Cutting
Surface Processing
Black oxide finish
Height H (mm)
25
Effective Number of Gear
38
Weight (kg)
1.3
Mesh Height PH (mm)
22.5
Accuracy Class
(Quaternary old JIS) N8 JIS Class
Heat Processing
Strain-relieving ShoJun