Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ255

Item.#
00250372
Mfr.#
LQ255
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Heat Processing
Strain-relieving ShoJun
Overall Length L (mm)
500
Module
2.5
Surface Tangential Load (N)
5884
Face Width (W)(mm)
25
Surface Finish
Cutting
Surface Processing
Black oxide finish
Tooth Profile
Namiha
Height H (mm)
25
Effective Number of Gear
63
Weight (kg)
2.2
Mesh Height PH (mm)
22.5
Accuracy Class
(Quaternary old JIS) N8 JIS Class