Buy more than* S$200* and get FREE SHIPPING

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ303

Item.#
00250424
Mfr.#
LQ303
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Height H (mm)
30
Effective Number of Gear
31
Weight (kg)
1.9
Mesh Height PH (mm)
27
Accuracy Class
(Quaternary old JIS) N8 JIS Class
Surface Finish
Cutting
Surface Processing
Black oxide finish
Heat Processing
Strain-relieving ShoJun
Overall Length L (mm)
300
Module
3
Surface Tangential Load (N)
8532
Face Width (W)(mm)
30
Tooth Profile
Namiha