Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ305

by AOKI
Item.#
00250433
Mfr.#
LQ305
Package Qty.
1PC
Ship pack of
1
87.08 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Tooth Profile
Namiha
Height H (mm)
30
Effective Number of Gear
53
Weight (kg)
3.2
Mesh Height PH (mm)
27
Surface Finish
Cutting
Surface Processing
Black oxide finish
Accuracy Class
(Quaternary old JIS) N8 JIS Class
Heat Processing
Strain-relieving ShoJun
Overall Length L (mm)
500
Module
3
Surface Tangential Load (N)
8532
Face Width (W)(mm)
30