Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ4010

Item.#
00250442
Mfr.#
LQ4010
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Face Width (W)(mm)
40
Tooth Profile
Namiha
Height H (mm)
40
Effective Number of Gear
79
Weight (kg)
11
Surface Finish
Cutting
Surface Processing
Black oxide finish
Mesh Height PH (mm)
36
Accuracy Class
(Quaternary old JIS) N8 JIS Class
Heat Processing
Strain-relieving ShoJun
Overall Length L (mm)
1000
Module
4
Surface Tangential Load (N)
14710