Buy more than* S$200* and get FREE SHIPPING

  • Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear

Polish Mp Rack Gear, Drawing-Out Material Shokaku Rack Gear LQ403

Item.#
00250485
Mfr.#
LQ403
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
End-surface Preparation
None
Pressure Angle (Degree)
20
Material
S45C(JIS G 3123)
Height H (mm)
40
Effective Number of Gear
23
Weight (kg)
3.3
Mesh Height PH (mm)
36
Accuracy Class
(Quaternary old JIS) N8 JIS Class
Surface Finish
Cutting
Surface Processing
Black oxide finish
Heat Processing
Strain-relieving ShoJun
Overall Length L (mm)
300
Module
4
Surface Tangential Load (N)
14710
Face Width (W)(mm)
40
Tooth Profile
Namiha