Buy more than* S$200* and get FREE SHIPPING

  • Soil Moisture Tension Meter

Soil Moisture Tension Meter DM-8

5.00 (3)
Item.#
00262842
Mfr.#
DM-8
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Measuring Range
0.0-2.6pF
Main Body Dimensions
It can be extended up to the standard type 30cm10cm each 100cm
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a measure of house irrigation (mini tomato)
5
From Japan
On 2017-12-15 21:39:19
It is an analog, but it is very easy to see display and it is used as a measure of daily irrigation doing. We plan to add each house
This review is about item#262842.
Indication of irrigation
5
From Japan
On 2017-01-03 19:29:24
By measuring the suction power of soil moisture, you can judge whether or not the plant is in a condition to absorb moisture of the soil, so it is useful to eliminate excessive irrigation.
This review is about item#262842.
House flood
5
From Japan
On 2016-03-13 17:35:07
Ideal for reducing soil water. I have to put distilled water, but it is not so frequent. I am satisfied.
This review is about item#00262842.