Buy more than* S$200* and get FREE SHIPPING

  • 2 Wheeled Vehicle Wedge Bulb T10 12V, Single Bulb

2 Wheeled Vehicle Wedge Bulb T10 12V, Single Bulb BWB12OR

by M&H
5.00 (3)
Item.#
00262973
Mfr.#
BWB12OR
Package Qty.
1Box(10PC)
Ship pack of
1
24.42 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Power (W)
3.4
Color
Orange
Voltage (V)
12
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to address V125
5
From Japan
On 2016-09-05 23:42:06
It is quite not in the home center and bike supply store, but was saved can be purchased at MonotaRO's.
This review is about item#35506877.
Bike repair
5
From Japan
On 2016-08-14 08:13:21
Very happy because was not as cheap used on the problem come in purchase
This review is about item#35506886.
Interior light of the car
5
From Japan
On 2015-02-11 23:41:21
Those of 8W does not quite exist, it has been diverted to this article.
This review is about item#35507132.